Multi Function Hand Shower in Venetian Bronze
In2ition® Multi Function Hand Shower in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- The In2ition® two-in-one shower gets water where you need it most using the integrated showerhead and hand shower separately or together
- Spray settings include: H2Okinetic® power drench spray, H2OKinetic® power drench spray with massage, massaging spray, and pause
- MagnaTite® docking uses a powerful integrated magnet to hold your In2ition® two-in-one showerhead precisely in place for easy docking every time
- Installs in minutes
- Integrated hand shower docks securely into showerhead when not in use
- Gives you the feeling of more water without using more water
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Change spray modes with push button
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- In2ition®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4-97/100 in
- Faucet Material:
- Plastic
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 12-41/100 in
- Material Type:
- ABS
- Maximum Height:
- 12-41/100 in
- Shape:
- Rectangular
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Drench, H2Okinetic®, Massage, Pause
- Style:
- Contemporary
- WaterSense Labeled:
- No
- Weight:
- 0.59 lb
- Width:
- 2-1/2 in