Handle Base with Button and Screw in Polished Chrome
Innovations Handle Base with Button and Screw in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8 1/8"
- Rigid slip on spout
- Handle base with screw and button for 544
- Required accessories:DRP18227 or DRP18235 Rough-in valve
- 3" dia. scalloped handle bases
- Less handles, see pages
- 19 gpm @ 60 psi
- Flexible mounting arrangement
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.55 lb