Large Lever Handle Insert Pair in Clear
Innovations Large Lever Handle Insert Pair in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accent pieces for H64 handle bases
- Must order H64 separately
- For use on roman tub faucets
- Finish guaranteed not to tarnish or corrode
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Insert
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.168 lb
- Width:
- 1-1/4 in