Metal Handle Insert in White
Innovations Metal Handle Insert in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Finish guaranteed not to tarnish or corrode
- Metal handle accent
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Handle Insert
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.257 lb
- Width:
- 1 in