Drain Flange in Matte Black
Jason Wu Drain Flange in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-13/100 in
- GSA Approved:
- No
- Height:
- 1-14/25 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 1-14/25 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.15 lb