Right or Left Hand Trip Lever in Chrome

You last purchased this on
 
Delta Faucet

Kayra™ Right or Left Hand Trip Lever in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Kayra™ Right or Left Hand Trip Lever in Chrome

  • Fast #
  • Part #D73360
  • Item #8951144
  • Manufacturer Part #73360
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Universal Tank Lever
  • Installation instructions included with product
  • Perfectly coordinates with the Delta® Kayra™ bath collection
  • 5/8 in. square minimum tank opening
  • Extends 2-3/8 in. from tank
  • Universal left front, left side, or right side mount tank lever
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Collection:
Kayra™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/8 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-63/100 in
Length:
9-5/8 in
Material:
Zinc
Maximum Height:
1-63/100 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trip Lever Location:
Right-Hand/Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.31 lb