Kayra™ Two Handle Centerset Bathroom Sink Faucet in Stainless

Part #D2533LFSSMPU  |  Item #8950790  |  Manufacturer Part #2533LF-SSMPU

$162.02 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Mounting depth accommodates 3 cm granite surfaces

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 4 in

Collection: Kayra™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-5/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/16 in

Spout Reach: 5 in

Spout Type: Fixed

Style: Traditional

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 0.63

Width: 9-7/16 in