Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #DT4733BL
  • Item #8951131
  • Manufacturer Part #T4733-BL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Coordinating hand shower included
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Hand shower includes double check valves for backflow protection
  • Ships with coordinating handle(s) for quick and easy installation
  • ADA Compliant
  • Spray settings include: Full Body spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Hand shower flows at 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • Flexible mounting arrangement allows design flexibility
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kayra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
EPA Compliant:
Yes
Faucet Center Size:
10 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
18.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
10 in
Hose Length:
60 in
IAPMO Listed -:
No
Length:
11-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
6 in
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
Yes
Weight:
0.61 lb