Kitchen Sink Flange and Strainer Arctic Stainless

Part #D72010AR  |  Item #4472227  |  Manufacturer Part #72010-AR

$62.90 EACH
(Pricing is for Arctic Stainless)

Color/Finish: Arctic Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For kitchen sink applications
  • 4-1/2" diameter brass flange
  • Top-mount flange provides easy installation
  • Brass strainer and basket ensure quality and reliability

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Depth: 4-1/2 in

Height: 1-22/25 in

Length: 5 in

Material: Brass

Maximum Height: 1-22/25 in

Side Spray: No

Smart Home Enabled: No

Strainer Size: 3-1/8 in

Weight: 0.87