7-1/8 in. Handle Kit in Brilliance Polished Brass
7-1/8 in. Handle Kit in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle with button and screw
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Knob
- Length:
- 7-1/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.6 lb