Lahara 24 in. Towel Bar in Stainless

Part #D73824SS  |  Item #3527634  |  Manufacturer Part #73824-SS

$40.09 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Lahara bath collection
  • Extends 3-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2 in. H x 3-3/4 in. D x 26 in. W

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lahara

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-3/4 in

Handle Material: Brass

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 2 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-3/4 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.49