Lahara Male Aerator

Part #DRP5134512  |  Item #7171397  |  Manufacturer Part #RP51345-1.2

$16.10 EACH

End Connections:

Male
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Lahara

Deck Plate Included: No

End Connection 1: Male

End Connections: Male

Flow Rate: 1.2 gpm

Height: 1 in

Material: Plastic

Maximum Height: 1 in

NSF Certified: No

Pressure Compensating: No

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 0.01