Pull-Up Diverter Tub Spout in Polished Chrome
Lahara Pull-Up Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Lahara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 2-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Pull Up
- WaterSense Labeled:
- No
- Weight:
- 0.83 lb