Lahara Two Handle Roman Tub Faucet in Venetian Bronze Trim Only

Part #DT4738RB  |  Item #3527724  |  Manufacturer Part #T4738-RB

$456.60 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Coordinating hand shower included
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Lahara

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 10-97/100 in

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Washerless

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 8-39/50 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 8-7/8 in

Spout Reach: 8-1/2 in

Spout Type: Rigid Slip-On Diverter

Spray Type: Full Body

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 4.678