Lahara Two Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Part #DT17T438RB  |  Item #3527665  |  Manufacturer Part #T17T438-RB

$451.52 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Lahara

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 4-4/25 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Plastic

Handle Type: Lever

Height: 12-1/4 in

IAPMO Listed: Yes

Material: Plastic

Maximum Height: 12-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 5-1/2 in

Spout Type: Pull-up tub spout

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Reach: 5-1/2 in

Tub Spout Type: Diverter

Type: Faucet

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 5.5

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access