Lahara Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze

Part #D3538CZMPUDST  |  Item #4319241  |  Manufacturer Part #3538-CZMPU-DST

$255.83 EACH
(Pricing is for Champagne Bronze)

Color/Finish: Champagne Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • Three-hole installation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.18.6]

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 4 in - 16 in

Collection: Lahara

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-33/50 in

Drain Included: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-22/25 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: [Brass, Zinc]

Maximum Deck Thickness: 2-1/4 in

Maximum Height: 5-22/25 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Height: 5-7/8 in

Spout Reach: 5 in

Spout Type: Fixed

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.115

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Lahara Two Handle Widespread Bathroom Sink Faucet in Champagne Bronze /$255.83