2 gpm Tub and Shower Trim in Polished Chrome (Trim Only)
Leland® 2 gpm Tub and Shower Trim in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic valve with volume control
- Lever handles
- Trim only
- MultiChoice® rough-in valve required, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Thermostatic
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Pull Up Diverter
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes