24 in. Towel Bar in Polished Chrome
Leland® 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/32 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-5/32 in