• Cart

DESCRIPTION

Delta Faucet Leland® 3-1/2 in. Hot and Cold Indicator in Blue Button

DRP47026

Length:

3-1/2 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Leland®
GSA Approved
No
IAPMO Listed
No
Length
3-1/2 in
NSF Certified
No
Width
2-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now