Leland® Single Handle Pull Down Kitchen Faucet in Chrome

Part #D978WEDST  |  Item #3800264  |  Manufacturer Part #978-WE-DST

$287.18 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Leland® Single Handle Pull Down Kitchen Faucet in Chrome /$287.18

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2 or 3-hole 4" installation
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Lead-Free

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 0 in

Collection: Leland®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 10-41/100 in

Faucet Connection: PEX

Faucet Connection Size: 3/8 in

Faucet Height: 14-1/4 in

Faucet Material: Zinc

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 14-1/4 in

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 14-1/4 in

Spout Reach: 9-19/100 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Down, Swivel

Spray Type: Aerated Stream/Spray

Supply Lines Included: Yes

Trim Only: No

UL Listed: No