Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in SpotShield® Stainless
Leland® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in SpotShield® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice enabled device
- Requires 6 AA or 6 C batteries and A/C wall adapter (included)
- VoiceIQ Technology links proven platforms – Amazon® Alexa® or Google® Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
- Intuitive Touch2O® technology can sense the difference between a touch and a grab, reducing the chances of activation
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- For installation and continued operation of VoiceIQ™ Technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
- Concentrated stream cuts through messes and innovative water shield reduces splatter
- ShieldSpray® technology powers off the mess without making a mess
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- Yes
- Depth:
- 11-22/25 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated, Voice Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Enabled:
- Yes
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 9-13/64 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Weight:
- 8.876 lb
- Wireless Communication - FEI:
- Wi-Fi