Lever Spindle in Polished Chrome
Lever Spindle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 7 3/8"
- Rigid slip on spout
- Spindle for h12, h22, h52, h62, h72
- Less handles, see pages
- 19 gpm @ 60 psi
- 2 5/8" dia. scalloped handle bases
- Flexible mounting arrangement
- With conventional installation kit
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spindle
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb