Single Handle Diverter Valve Trim in Venetian Bronze
Linden™ Single Handle Diverter Valve Trim in Venetian Bronze
Frequently Purchased Together
Product Details
- Must purchase rough-in kit R11000 sold separately
- 2 individual positions, 1 shared position
- Trim kit only, must purchase rough-in kit separately
- Includes valve cartridge
- 1/2 in. rough-in
- Single lever handle for ease of operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Linden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No