7-1/10 in. Metal Handle in Polished Chrome
Linden 7-1/10 in. Metal Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For bidet applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Length:
- 7-1/10 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.975 lb