Lift Rod & Finial - Diverter - Roman Tub in Stainless
Linden Lift Rod & Finial - Diverter - Roman Tub in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Linden
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Lift Rod
- Length:
- 11 in
- Material:
- Metal
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.092 lb