1-14/25 in. Metal Handle Kit in Chrome
Linden™ 1-14/25 in. Metal Handle Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Linden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- Length:
- 1-14/25 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Width:
- 6-1/2 in