Single Handle Vessel Filler Bathroom Sink Faucet in Champagne Bronze
Linden™ Single Handle Vessel Filler Bathroom Sink Faucet in Champagne Bronze
Frequently Purchased Together
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- Single hole installation
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Rigid spout
- Diamond™ Seal Technology
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- ADA Compliant
- Less pop-up
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Linden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 6-91/100 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Zinc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 13-3/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-63/100 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.4 lb