7-1/10 in. Metal Handle in Aged Pewter
Lockwood™ 7-1/10 in. Metal Handle in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Finish guaranteed not to tarnish or corrode
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lockwood™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Faucet Part Type:
- Handle
- Handle Type:
- Metal Lever
- Length:
- 7-1/10 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Style:
- Traditional
- Weight:
- 2.261 lb
- Width:
- 3-7/10 in