Pull-Down Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Delta Faucet

Lockwood Pull-Down Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lockwood Pull-Down Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #DRP42576
  • Item #2404951
  • Manufacturer Part #RP42576
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Pull down to divert
  • Genuine Delta® repair parts
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lockwood
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Sweat
Depth:
4 in
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Length:
7-3/4 in
Material:
Metal
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
WaterSense Labeled:
No
Weight:
0.81 lb