Model Spacer for Model T14155, T14255-LHP, T14255-H2OLHP, T14455-LHP and T14455-H2OLHP

You last purchased this on
 
Delta Faucet

Lockwood™ Model Spacer for Model T14155, T14255-LHP, T14255-H2OLHP, T14455-LHP and T14455-H2OLHP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lockwood™ Model Spacer for Model T14155, T14255-LHP, T14255-H2OLHP, T14455-LHP and T14455-H2OLHP

  • Fast #
  • Part #DRP43233
  • Item #2404926
  • Manufacturer Part #RP43233
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Model T14155, T14255-LHP, T14255-H2OLHP, T14455-LHP, T14455-H2OLHP
Collection:
Lockwood™
Faucet Part Type:
Spacer
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.01 lb