Thermostatic Valve Only Trim with Single Lever Handle in Polished Chrome
Lockwood™ Thermostatic Valve Only Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Two function cartridge - lever controls volume and dial controls temperature
- Lockwood
- Required accessories: Universal rough valve body: R10000 series
- Thermostatic operation for precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Lockwood™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No