45 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Lorelai 45 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outer sink dimension: 45" L x 19" W x 10 1/2" D - bowl dimension: 43" L x 16" W x 10" D - minimum cabinet size: 48"
- 11 piece chef's kit includes acacia cutting board with mobile device holder, acacia serving board with mixing bowl and colander, roll-up dish drying rack with utensil holder, stainless steel dish drying rack, protective bottom grids (x2), silicone drying mat, and stainless steel drain assembly with cover - installation-ready with hardware
- 45 inch workstation kitchen sink with 2-tier WorkFlow™ ledge allows you to slide accessories across the sink on 2 levels, creating a multi-functional kitchen workspace and reducing clutter - sleek rounded corners offer a clean transitional look that will blend perfectly with any kitchen style
- Roll-up drying rack with utensil holder for drying dishes and protecting countertops from hot items with an extra-wide side slot for drying large items vertically; durable stainless steel construction, dishwasher-safe, heat-safe to 400° F, holds up to 85 lbs. - self-draining silicone mat for drying glassware and utensils
- NOISEDEFEND™ soundproofing technology with extra-thick sound-absorbing pads on all sides of the sink greatly reduces noise and vibration while the sink is in use - anti-condensation undercoating helps prevent moisture build-up to reduce the risk of water damage inside base cabinets
- Acacia cutting board with mobile device holder allows you to chop and slice over the sink and supports your phone or tablet for hands-free use while cooking - matching serving board set holds a large stainless steel mixing bowl and colander for tossing salads and straining pasta, with non-slip silicone bumpers that help prevent scratching
- Oversized single bowl provides generous space for washing large items while containing mess and splatter inside the sink, and allows for easy transition between tasks while prepping, cooking, or entertaining - installs as an undermount for a clean look with no exposed mounting deck - rear offset drain offers more storage space in the base cabinet
- TRU16™ gauge stainless steel:?Engineered for long-lasting durability, DELTA® workstation sinks are made with heavy-duty high-performance 16 gauge steel to stand up to everyday needs - wear-resistant SatinSheen™ finish is easy to maintain, with resistance to rust, corrosion, and fading
- Easy to clean sink has non-porous surface and rounded EZClean™ corners on the bottom of the sink that help prevent buildup over time - drainage grooves channel water into the drain, helping prevent pooling in the sink; an optimized slope helps keep your fragile stemware from tipping over - certifications cUPC (ASME A112.19.3 CSA B45.4)
- Stainless steel bottom grids (x2) keep dishes elevated for improved draining and help protect the surface of your sink, dishwasher-safe for easy maintenance - stainless steel drain assembly keeps drain pipe clear, helping prevent clogs; removable drain cover fits over drain opening and most garbage disposals for a clean look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Lorelai
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- Gauge (metal):
- 16 ga
- Length:
- 45 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 43 in x 15 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Width:
- 19 in