Metal Handle Kit in Brilliance Stainless
Metal Handle Kit in Brilliance Stainless
Frequently Purchased Together
Product Details
- For 13/14 series shower applications
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-19/100 in
- Faucet Part Type:
- Handle
- Height:
- 2-3/4 in
- Material:
- Metal
- Maximum Height:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.49 lb