Metal Pop-Up Assembly (Less Lift Rod) in Aged Pewter

You last purchased this on
 
Delta Faucet

Metal Pop-Up Assembly (Less Lift Rod) in Aged Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Metal Pop-Up Assembly (Less Lift Rod) in Aged Pewter

  • Fast #
  • Part #DRP26533PT
  • Item #2404952
  • Manufacturer Part #RP26533PT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
IAPMO Listed -:
No
NSF Certified:
No
Weight:
0.86 lb