Metal Pop-Up Drain Flange Assembly in Brilliance Pearl Nickel

You last purchased this on
 
Delta Faucet

Metal Pop-Up Drain Flange Assembly in Brilliance Pearl Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Metal Pop-Up Drain Flange Assembly in Brilliance Pearl Nickel

  • Fast #
  • Part #DRP23060NN
  • Item #1308921
  • Manufacturer Part #RP23060NN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pearl Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain flange for metal pop-up assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Flanges
Color Finish Category:
Nickel Tones
Color Finish Name:
Pearl Nickel
Material:
Brass
Origin:
Global
Style:
Traditional
Weight:
0.1 lb