Metal Square Push Pop-Up (Less Overflow) in Venetian Bronze
Metal Square Push Pop-Up (Less Overflow) in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tailpiece chrome plated for all finishes
- For use with sinks without overflow
- All metal construction push pop
- Best paired with square featured lavs
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-69/100 in
- Height:
- 8-21/25 in
- Material:
- Plastic
- Maximum Height:
- 8-21/25 in
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Vessel Only:
- Yes
- Weight:
- 1.2 lb