Single Function Showerhead in Matte Black
Modern Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
- Spray setting: Full Body Spray
- Soft, rubber Touch-Clean ® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Single-function shower head
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Metal ball connector
- Shower head only
- Standard 1/2-inch pipe fitting
- 3-1/2 inches diameter
- Backed by Delta Faucet's Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2 in
- Diameter:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-13/100 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Height:
- 3-13/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 0.43 lb
- Width:
- 3-1/2 in