Two Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel
Monitor® 17 Series Two Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- 3-setting diverter trim
- 2-handle trim with separate temperature dial
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal valve separately to complete the unit
- Recommended rough-in valve kit R22000 sold separately
- Meets standards set by Americans with Disabilities Act (ADA)
- Bottom handle 90° maximum rotation
- Red/blue indicator markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Monitor® 17 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 5-13/100 in
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Connection:
- Universal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-81/100 in
- Material:
- Metal
- Maximum Height:
- 7-81/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Scald Guard:
- Yes
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 3.89 lb
- Width:
- 4-73/400 in