DESCRIPTION

  • Seats, springs, and quad rings for 1500 series

Delta Faucet Monitor® Metal and Rubber Seat, Spring and Ring

DRP16208

Material:

Metal

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Monitor®
Depth
1/2 in
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Material
Metal, Rubber
NSF Certified
No
WaterSense Labeled
No
Width
1/2 in

$5.85
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 4-7 Days

DOCUMENTS