Mounting Hardware for 51552, 51567, 57051 and 57530
Mounting Hardware for 51552, 51567, 57051 and 57530
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 39000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 51552, 51567, 57051, 57530
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- UPC:
- 034449645607
- WaterSense Labeled:
- No