Multi Function Hand Shower in Stainless
Multi Function Hand Shower in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting on wood blocking behind all wall surfaces is preferable
- Non-rotating bars help to increase stability
- Supports up to 500 pounds of force
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Offered in a variety of finishes and lengths
- WaterSense certification promotes water conservation
- Grab/slide bar diameter is 1-1/4 in.
- Retrievable wall anchor included for easy removal
- Spray settings include: Full Body, Fast Massage, Full Spray with Massage
- Meets standards set by Americans with Disabilities Act (ADA)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 4-1/4 in
- Faucet Height:
- 27-1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 4-69/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Material Type:
- ABS
- Maximum Height:
- 4-69/100 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.38 lb