Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)
Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 9-1/2 in
- EPA Compliant:
- Yes
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 5-3/4 in
- Hose Included:
- No
- Length:
- 5-3/4 in
- Maximum Height:
- 5-3/4 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Shape:
- Round In Square
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Pause, Massage
- Type:
- Faucet
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 5-3/4 in