Multi Function Hand Shower in Venetian Bronze
Multi Function Hand Shower in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Spray settings include: H2OKinetic spray, Massaging spray
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-17/50 in
- Faucet Height:
- 9-5/16 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-18/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 8-18/25 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 60 in
- Spray Type:
- H2Okinetic®, Massaging, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.75 lb