O-ring for 37984 Series
O-ring for 37984 Series
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with: 37984 Series 2-Handle roman tub
- Import
- Delta® o-ring
- 50/50 pop-up
- 1/2 in. I.P.S. shanks
- 1/4 turn handle stops
- 3-Hole installation
- Residential
- Metal lever handle
- 6 handle accents included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 37984 Series
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary, Modern
- Weight:
- 0.13 lb