Tub Spout Non-Diverter in Brilliance Stainless
Tub Spout Non-Diverter in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- 6 1/2" total length
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Length:
- 6-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.83 lb