1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Out Spout Compression Connection in Brilliance Stainless
Palo® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Out Spout Compression Connection in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.8 gpm at 60 psi
- Lever handle with hot/cold indicators
- Includes 10-1/2" escutcheon
- Lifetime limited warranty
- Pull-out spout swivels 120° for added convenience
- Long hose provides outstanding reach: 59"
- Installation: 2 or 4 hole
- Diamond™ Seal Technology
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Palo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 120°
- Spout Type:
- Pull Out
- Trim Only:
- No
- Width:
- 10-1/2 in