Pilar® 3/8 in. Compression Lavatory Faucet Valve

Part #DRP53468  |  Item #3754663  |  Manufacturer Part #RP53468

$44.70 EACH

Valve Size:

3/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

Application: Valves

Collection: Pilar®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 63/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

GSA Approved: No

Handle Material: Brass

Height: 1-47/100 in

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

Material: Brass

Maximum Height: 1-47/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Valve Size: 3/8 in

Valve Type: Check Valve

WaterSense Labeled: No

Weight: 0.115