Delta Faucet

Pilar® Hose Clip for Delta Faucet 11946-SD Single Lever Widespread Kitchen Faucet

Part #DRP50784  |  Manufacturer Part #RP50784

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Pilar®

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Type: Faucet

Weight: 0.015