Pilar® Plug Button in Venetian Bronze

Part #DRP53879RB  |  Item #3985403  |  Manufacturer Part #RP53879RB

$5.57 EACH

Color/Finish: Venetian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Pilar®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Plug Button

Height: 19/50 in

Length: 3-1/2 in

Material: Plastic

Material Type: ABS

Smart Home Enabled: No

Weight: 0.005