Pilar® Spray Hose and Diverter Assembly for Delta Faucet Company 11926-SS-DST Single-Handle Kitchen Faucet in Brilliance Stainless

Part #DRP53880SS  |  Item #3878659  |  Manufacturer Part #RP53880SS

$55.23 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For Pillar® and Linden® kitchen models
  • To be used for Diamond Seal® technology models
  • Front trigger control
  • Finished spray face
  • Touch-Clean® spray holes

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

Application: Hoses

CARB OTC LEED Compliant: No

Collection: Pilar®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 1-53/100 in

Faucet Part Type: Spray Assembly

GSA Approved: No

Height: 5-11/50 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Length: 8 in

Material: Plastic

Maximum Height: 5-11/50 in

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Type: Diverter

Weight: 0.78